Shop All Mechanical Lugs
Square D
Mechanical Lugs
Mfr # AL400LA
Zoro # G8493441
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug Kit
- No. of Conductors 1
- Min. Conductor Size 1 AWG Stranded
- Max. Conductor Size 600 kcmil Stranded
- Material Tin-Plated Aluminum
Product Information
- Brand Square D
- MFR # AL400LA
- Zoro # G8493441
- UPC # 785901368236
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1 AWG Stranded |
Max. Conductor Size | 600 kcmil Stranded |
Length | 20.7 in |
Width | 1.26 in |
Length (Straight Wireway) | 20.7 in |
Overall Depth | 1 1/4 in |
For Wire Size | 1/0 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 4/0 AWG |
Overall Length | 20.7 in |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Overall Width | 1.26 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Strip Length | 35 mm |
Height | 2.01 in |
Depth | 1.26 in |
Details
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Body Material Tin-Plated Aluminum, Number of Conductors 1, Connector Type Lug Kit, Compatible with Product Type Circuit Breaker, Number of Pieces 3, Overall Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2-7/64" L (2915RT)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01333)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS100)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS250)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- POLARIS Insulated Multitap Connector, 2.47 In. L (IT-350B)
- Square D Mechanical Lugs