Miniature Power Distribution Block, Open, 1 Pole, 115 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBA161104

  • Zoro # G3538911


product price:  $29.15
/ea

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
115 A
Maximum Current - Aluminum Conductor
90 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080LBA161104
Zoro #
G3538911
UPC #
785901097280
Country of Origin
United States

Dimensions

Depth
1.53 in
Length
2.29 in
Width
0.83 in
For Load Aluminum Wire Size - Maximum
10 AWG
For Line Aluminum Wire Size - Maximum
2 AWG
For Load Copper Wire Size - Maximum
10 AWG
For Line Copper Wire Size - Minimum
14 AWG
Overall Length
2.29 in
For Load Aluminum Wire Size - Minimum
18 AWG
For Line Aluminum Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Maximum
2 AWG
Overall Depth
1.62 in
For Load Copper Wire Size - Minimum
18 AWG
Overall Width
0.85 in
Wire Strip Length
Line 0.5 in; Load 0.38 in top; Load 0.63 in bottom

Details

Item
Miniature Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
115 A
Maximum Current - Aluminum Conductor
90 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
4
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
257 Degrees F
Mounting Type
Surface Mount
Standards
CE Marked, CSA File 70361 Class 6228-1, RoHS Compliant, UL File E60616 Guide XCFR2
Minimum Operating Temperature
-40 Degrees F
Number of Circuits
1
Special Features
18 Months Warranty, Surface Mount
Features
Mercury Free
Short Circuit Current Rating
65 kA

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2 AWG, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 18 AWG, For Load Copper Wire Size - Maximum 10 AWG, Maximum Current - Copper Conductor 115 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 1.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.