Miniature Circuit Breaker, HOMELINE Series, 30A, 2 Pole, 240V AC, 10kA at 240V AC, B Curve
Mfr # HOM230EPD
Zoro # G3305048
product price: $722.99
/ea
Free Shipping & Returns
Key Features
Series
HOMELINE
Number of Poles
2
AC Voltage Rating
240V AC
Phase
1
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOM230EPD
Zoro #
G3305048
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
30A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Protecting Class B 30 mA
Phase
1
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 240V AC
Terminal Connection
Screw Clamps
DC Voltage Rating
Not Rated
Curve Type
B
Standards
UL Listed
Features
Mercury Free
For Use With
Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Application
HACR rated Applications
Description
Homeline miniature circuit breakers are engineered and designed for fast installation and superior circuit protection. Homeline circuit breakers are designed to plug into Homeline load centers to provide circuit protection. This circuit breaker provides standard circuit protection and is HACR rated. This 2 pole circuit breaker with plug in mounting is rated 30A at 120/240 VAC. HOM breakers provide 10 kA breaking capacity. This Homeline circuit breaker has Class B equipment protection ground fault protection. This Homeline circuit breakers has 30mA equipment ground fault protection. The electrical connection is a clamp terminal that will accept 1 wire. The clamp terminal will accept a wire range of 14 AWG to 8 AWG copper or aluminum wire. HOM Homeline miniature circuit breakers are UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.