
Miniature Circuit Breaker, HOM Series, 100A, 2 Pole, 120/240V AC, 10kA
Mfr # HOM2100C
Zoro # G308568117
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Series
HOM
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOM2100C
Zoro #
G308568117
UPC #
785901482420
Country of Origin
United States
Dimensions
Width
2 in
Depth
2.98 in
Height
3.13 in
Max. Wire Size
2/0 AWG (Cu/Al)
Min. Wire Size
4 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
HOM
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Features
Mercury Free
Standards
UL Listed
Application
HACR rated Applications
Trip Type
Standard
Description
The Square D by Schneider Electric Homeline 100 Amp Two-Pole Circuit Breaker is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market, Homeline products offer everything you need to distribute electricity throughout your home.
- Homeline 100 Amp two-pole circuit breaker
- Plug-on design, easy to install
- Compatible with Homeline load centers and CSED devices
- 120/240-Volt AC
- 10,000 AIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.