
Miniature Circuit Breaker, HOM Series, 100A, 2 Pole, 120/240V AC, 10kA
Mfr # HOM2100CP
Zoro # G2695488
product price: $81.05
/ea
Free Shipping & Returns
Key Features
Series
HOM
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOM2100CP
Zoro #
G2695488
UPC #
47569062858
Country of Origin
Mexico
Dimensions
Width
2 in
Depth
2.98 in
Height
3.13 in
Max. Wire Size
2/0 AWG (Cu/Al)
Min. Wire Size
4 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
HOM
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL Listed
Application
HACR rated Applications
Features
Mercury Free
Trip Type
Common
Description
MINIATURE CIRCUIT BREAKER 120/240V 100A. Line Rated Current: 100 A.
- • Double Pole
- • 1" Format
- • Two-pole common trip
- • Compatible w/ Homeline load centers & CSED devices
- • Plug-on design, easy to install
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.