Miniature Circuit Breaker, HOM Series, 15A, 2 Pole, 120/240V AC, 10kA

  • Mfr # HOM215CP

  • Zoro # G1770611


product price:  $24.45
/ea

Key Features

Series
HOM
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM215CP
Zoro #
G1770611
UPC #
47569062759
Country of Origin
Mexico

Dimensions

Width
2 in
Depth
2.98 in
Height
3.13 in
Min. Wire Size
14 AWG (Cu/Al), 14 AWG (Cu)
Max. Wire Size
8 AWG (Cu/Al), 10 AWG (Cu)

Details

Item
Miniature Circuit Breaker
Series
HOM
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Clamp
DC Voltage Rating
Not Rated
Standards
UL Listed
Application
HACR rated Applications
Features
Mercury Free
Trip Type
Standard

Description

The Square D by Schneider Electric Homeline 15 amp Two-Pole Circuit Breaker is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. A The ANSI-certified and UL-listed unit is rated for 120/240V AC and 10000 AIR. A Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. A Homeline circuit breakers are the best in class. Designed exclusively for the residential market, Homeline products offer everything you need to distribute electricity throughout your home.


  • • Plug-on design, easy to install
  • • Miniture Circuit Breaker 120/240V 15A
  • • Compatible with Homeline load centers and CSED devices
  • • 120/240 volt AC
  • • 10000 AIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products