
Miniature Circuit Breaker, HOM Series, 20A, 2 Pole, 120/240V AC, 10kA
Mfr # 6950380
Zoro # G404019513
product price:Â $56.15
/eaKey Features
Series
HOM
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6950380
Zoro #
G404019513
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 in
Depth
2.98 in
Height
3.13 in
Details
Item
Miniature Circuit Breaker
Series
HOM
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Clamp
DC Voltage Rating
Not Rated
Description
Double pole 1 in. Circuit breaker features 10,000 air and 120/240 vac. Thermal-magnetic tripping mechanism for overload and short-circuit protection of electrical system. Compatible with homeline load centers and csed devices.
Features- Plug in
- Hacr - residential
- 20 amps
- Dimension - 6.6 x 4.4 x 5 in.
- Item weight - 2.39 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.