Miniature Circuit Breaker, HOM Series, 30A, 1 Pole, 120/240V AC, 10kA

  • Mfr # 6721260

  • Zoro # G303914797


product price:  $24.35
/ea

Key Features

Series
HOM
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6721260
Zoro #
G303914797
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Depth
2.98 in
Height
3.13 in

Details

Item
Miniature Circuit Breaker
Series
HOM
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Clamp
DC Voltage Rating
Not Rated

Description

Single-pole 1 in. Circuit breaker features 10,000 air and 120/240 vac. Uses a thermal-magnetic tripping mechanism for overload and short-circuit protection. Compatible with homeline load centers and csed devices.

Features
  • 30amps
  • Dimension - 10.09 x 3.19 x 3.19 in.
  • Item weight - 0.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products