Miniature Circuit Breaker, HOMELINE Series, 50A, 2 Pole, 240V AC, 10kA at 240V AC, A Curve

  • Mfr # HOM250GFICP

  • Zoro # G0566828


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Series
HOMELINE
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOM250GFICP
Zoro #
G0566828
UPC #
785901875895
Country of Origin
Mexico

Dimensions

Width
2 in
Depth
2.98 in
Height
3.13 in
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)

Details

Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
50A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
1
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 240V AC
Terminal Connection
Screw Clamps
DC Voltage Rating
Not Rated
Curve Type
A
Features
Mercury Free
Application
HACR rated Applications
For Use With
Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Standards
UL Listed

Description

Miniature Circuit Breaker 120/240V 50A, Series HOM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.