Miniature Circuit Breaker, QO Series, 15A, 1 Pole, 120V AC, 10kA at 120V AC
Mfr # QO115DF
Zoro # G4564275
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC Fault and Ground Fault
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QO115DF
Zoro #
G4564275
UPC #
785901401605
Country of Origin
Mexico
Dimensions
Width
3/4 in
Depth
2.91 in
Height
4.76 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
8 AWG (Cu/Al)
Frame Size
QO
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC Fault and Ground Fault
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Features
Mercury Free
Application
HACR rated Applications
Standards
UL Listed, CSA
For Use With
QO Meter Main, QO Load Centers, QO Circuit Breaker Enclosure
Interrupt Rating
10 kA at 120V AC
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle
Description
Circuit Breaker,15A,1-Pole,Dual Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.