Shop SQUARE D

Miniature Circuit Breaker, QO Series, 15A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QO215C

  • Zoro # G807904485


product price:  $53.89
/ea
Sold in multiples of 5 for $269.45

Key Features

Series
QO
Amps
15 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO215C
Zoro #
G807904485
UPC #
47569522161
Country of Origin
Mexico

Dimensions

Frame Size
QO
Width
1-1/2 in
Depth
2.91 in
Height
2.99 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
15 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated

Description

Square D, 15A Double Pole Breaker, 120240V, 2 Space Required, For Square D QO Load Centers, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.