Miniature Circuit Breaker, QO Series, 20A, 3 Pole, 240V AC, 10kA at 120/240V AC

  • Mfr # QO3205237

  • Zoro # G0566539


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
20A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO3205237
Zoro #
G0566539
UPC #
785901272274
Country of Origin
Mexico

Dimensions

Width
2.24 in
Depth
2.91 in
Height
2.99 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
8 AWG (Cu/Al)
Frame Size
QO

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Terminal Connection
Ring Tongue
DC Voltage Rating
Not Rated
For Use With
QO Load Centers, QO Load Center Accessory
Features
Mercury Free
Standards
UL Listed, CSA
Application
HACR rated Applications
Interrupt Rating
10 kA at 120/240V AC
Circuit Breaker Actuator
Toggle
Instantaneous Trip
Trip Free

Description

Miniature Circuit Breaker 240V 20A, Series QO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.