Square D

Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC


product price: $286.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series QO
  • Number of Poles 3
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Standard
  • Phase 3
See all product information

Product Information

Dimensions

Frame Size 100A/QO
Width 3 in
Depth 2.91 in
Height 2.99 in
Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
Max. Wire Size 8 AWG
Length (Straight Wireway) 3.0 in
Length 3 in

Details

Item Miniature Circuit Breaker
Series QO
Amps 30A
Number of Poles 3
AC Voltage Rating 120/240V AC
Circuit Breaker Type Standard
Phase 3
Circuit Breaker Actuator Paddle
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 10kA at 120/240V AC
Trip Type Shunt Trip
Terminal Connection Pressure Plate
DC Voltage Rating 48V DC
For Use With QO Load Centers and NQ Panelboards
Standards CSA Certified, UL Listed
Features Mercury Free
Application HACR rated Applications
Interrupt Rating 10 kA at 120/240V AC
Compatible Panelboard/Load Center Series QO
Voltage 240VAC

Description

Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 3, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Three, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure plate, Frame Size 100A/QO, Length 3 in, Width 3 in, Depth 2.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.