Miniature Circuit Breaker, QO Series, 40A, 2 Pole, 240V AC, 10kA at 120/240V AC
Mfr # QO240H
Zoro # G0566889
product price:Â $164.23
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
40A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QO240H
Zoro #
G0566889
UPC #
785901096290
Country of Origin
Mexico
Dimensions
Frame Size
QO
Width
38 mm
Depth
74 mm
Height
79 mm
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
8 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
40A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Common
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
QO Load Centers, QO Load Center Accessory
Standards
UL Listed, CSA
Features
Mercury Free
Interrupt Rating
10 kA at 120/240V AC
Application
HACR rated Applications
Description
Miniature Circuit Breaker 240V 40A, Series QO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.