Miniature Circuit Breaker, QO Series, 50A, 3 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # QOU350B
- Zoro # G000905470
product price:Â
$
258.99
/ea
Sold in multiples of 12 for
$3,107.88
Free Shipping & Returns
Key Features
Series
QO
Amps
50 A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QOU350B
- Zoro #
- G000905470
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 50 A
- Number of Poles
- 3
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Unit Mount
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Magnetic Strip
- Terminal Connection
- Lugs
- DC Voltage Rating
- 48V DC
- Features
- Mercury Free
- Standards
- UL Listed, IEC, CSA
- Application
- HACR rated Applications
- Rated Operational Voltage
- 120/240 V AC; 240 V AC; 120 V AC; 48 V DC
- Tightening Torque
- 45 lbf.in (5.08 N.m) (AWG 14 to AWG 2)
- Circuit Breaker Application
- HACR rated
- Product Certifications
- UL Listed; IEC; CSA
- AWG Gauge
- AWG 14 to AWG 2 aluminium/copper
Dimensions
- Frame Size
- 100A/QOU
- Width
- 2-1/4 in
- Depth
- 2.95 in
- Height
- 4.05 in
- Max. Wire Size
- 2 AWG (Cu/Al)
- Min. Wire Size
- 14 AWG (Cu/Al)
Description
QOU Miniature Circuit Breaker,50A,3P,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.