
Miniature Circuit Breaker, QO Series, 60A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QO260C
Zoro # G408580965
product price:Â $74.69
/eaKey Features
Series
QO
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QO260C
Zoro #
G408580965
UPC #
47569522215
Country of Origin
United States
Dimensions
Frame Size
QO
Width
1-1/2 in
Depth
2.91 in
Height
3.11 in
Min. Wire Size
8 AWG (Cu/Al)
Max. Wire Size
2 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Application
HACR rated Applications
Standards
UL Listed, CSA
Interrupt Rating
10 kA at 120/240V AC
Features
Mercury Free
Circuit Breaker Actuator
Toggle
Description
The Square D by Schneider Electric QO 60 amp Two Pole Circuit Breaker is used for overload and short circuit protection of electrical system. This breaker is compatible QO load centers and CSED devices and it designed exclusively for the residential marke
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.