Miniature Circuit Breaker, QO Series, 60A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOU260B

  • Zoro # G300905583


product price:  $73.59
/ea
Sold in multiples of 20 for $1,471.80

Key Features

Series
QO
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QOU260B
Zoro #
G300905583
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
100A/QOU
Width
1-1/2 in
Depth
2.95 in
Height
4.05 in
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Features
Mercury Free
Standards
IEC, UL Listed, CSA
Application
HACR rated Applications

Description

QOU Miniature Circuit Breaker,60A,2P,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.