Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # EJB24050

  • Zoro # G716524781


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Type
Thermal Magnetic, Branch, Miniature
For Use With
NF Merchandised Panelboard
Series
EJB
Trip Setting
630 A (Hold), 1800 A (Trip)
AC Voltage Rating
480-Star/277 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJB24050
Zoro #
G716524781
UPC #
78590112880
Country of Origin
Mexico

Details

Type
Thermal Magnetic, Branch, Miniature
For Use With
NF Merchandised Panelboard
Series
EJB
Trip Setting
630 A (Hold), 1800 A (Trip)
AC Voltage Rating
480-Star/277 VAC
Interrupt Rating
65 kA at 480-Star/277 VAC
Application
Lighting
Number of Poles
2
Installation
Bolt-On
Current Rating
50 A
Standards
UL (Canada and US)

Description

480 Star/277 VAC, 50 A, 65 kA, 2-Pole, E-Frame, Bolt-On Mount, Aluminum Lug Terminal, Thermal Magnetic, Branch, Miniature, Panelboard Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.