- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No
Square D
Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No
Mfr # LC1K0910L7
Zoro # G2836626
original price:
$94.90
12% off
Free Shipping & Returns
$83.19
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Action Non-Reversing
- Full Load Amps-Resistive 20 A
- Number of Poles 3
- Coil Volts 208 V AC
Frequently Bought Together
- Brand Square D
- MFR # LC1K0910L7
- Zoro # G2836626
- UPC # 785901720034
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 1.73 in |
Width | 1.73 in |
Depth | 1.97 in |
Working Height | 6561.68 ft |
Overall Depth | 1.97 in |
Overall Width | 1.73 in |
Overall Height | 1.73 in |
Details
Full Load Amps-Inductive | 9 A |
Item | Miniature IEC Magnetic Contactor |
Action | Non-Reversing |
Full Load Amps-Resistive | 20 A |
Number of Poles | 3 |
Coil Volts | 208 V AC |
Reversing | No |
HP @ 1 Phase - 120V | 1/2 hp |
HP @ 1 Phase - 230V | 1-1/2 |
HP @ 1 Phase - 240V | 1 1/2 hp |
HP @ 3 Phase - 208V | 2 hp |
HP @ 3 Phase - 240V | 3 hp |
HP @ 3 Phase - 575V | 5 hp |
Enclosure NEMA Rating | No Enclosure |
HP @ 3 Phase - 480V | 5 hp |
Aux. Contact Configuration | 1NO |
Hz | 50/60 |
Standards | CSA, UKCA, UL Listed |
Auxiliary Contact Form | 1NO |
Series | TeSys K |
Impedance | 3 mOhm |
Signalling Circuit Frequency | Less Than 400 Hz |
Switching Voltage | 17 V (Signalling Circuit) |
Environmental Attributes | Mercury Free, Toxic Heavy Metal Free |
Fuse Amps | 25 A (Power Circuit), 10 A (Signalling Circuit) |
Fire Rating | UL 94 V1, NF F 16-101, NF F 16-102 |
Shock Resistance | 10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open) |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Operating Speed | 3600 cycles per hr |
Control Circuit Voltage Limits | Operational: 0.85 to 1.1 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C) |
Overvoltage Category | CAT III |
Inrush VA | 30 VA |
Thermal Amperage | 20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit) |
Switching Current | 5 mA (Signalling Circuit) |
Electrical Durability | 1.3 Mcycles 9 A AC-3 Less than or Equal to 440 V; 1.3 Mcycles 9 A AC-3e Less than or Equal to 440 V; 0.16 Mcycles 20 A AC-1 Less than or Equal to 690 V; 0.02 Mcycles 54 A AC-4 Less than or Equal to 440 V |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Mechanical Durability | 10 Mcycles |
Rated Breaking Capacity | 110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V |
Max. Operating Watts | 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW 380 to (at 415V AC 50/60 Hz AC-3), 4 kW (at 440V AC 50/60 Hz AC-3), 4 kW (at 480V AC 50/60 Hz AC-3), 4 kW (at 500 to 600V AC 50/60 Hz AC-3), 4 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 415V AC 50/60 Hz AC-3e), 4 kW (at 440V AC 50/60 Hz AC-3e), 4 kW (at 480V AC 50/60 Hz AC-3e), 4 kW (at 500 to 600V AC 50/60 Hz AC-3e), 4 kW (at 660 to 690V AC 50/60 Hz AC-3e) |
Watts Loss | 1.3W |
Operating Time | 10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing) |
Rated Making Capacity | 110 A |
Hold VA | 4.5 VA |
Application | Motor Control, Resistive Load |
Reversing Capability | Non-Reversing |
Number of Auxillary Contacts | 1 |
NEMA Enclosure Rating | No Enclosure |
Frequency | 50/60 Hz |
Phase | Three |
Horsepower @ Three Phase - 600V AC | 5 hp |
Resistance Properties | Insulation Resistant |
Full Load Current - Resistive | 20 A |
Horsepower @ Three Phase - 480V AC | 5 hp |
Number of Normally Open Main Contacts | 3 |
Horsepower @ Three Phase - 240V AC | 3 hp |
Includes Auxiliary Contacts | Yes |
Horsepower @ Single Phase - 240V AC | 1 1/2 hp |
Mounting Style | DIN Rail |
Terminal Connection Type | Screw Clamp Terminals |
Maximum Voltage Rating | 480V AC |
Coil Voltage | 200-208V AC |
Horsepower @ Single Phase - 120V AC | 1/2 hp |
Embedded Surge Suppressor | No |
Full Load Current - Inductive | 9 A |
Horsepower @ Three Phase - 208V AC | 2 hp |
Contactor Style | IEC |
Connections - Terminals | screw clamp terminals 1 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 1 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.00 in² (0.34 to 2.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 2 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.34 to 1.5 mm²)flexible with cable end |
Rated Operational Current | 9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit; 20 A (at Less than 140°F (60°C)) at Less than or Equal to 690 V AC AC-1 for power circuit |
Protective Treatment | TC IEC 60068; TC DIN 50016 |
Rated Impulse Withstand Voltage | 8 kV |
Safety Reliability Level | B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1 |
Flame Retardance | V1 conforming to UL 94; Requirement 2 conforming to NF F 16-101; Requirement 2 conforming to NF F 16-102 |
Minimum Switching Current | 5 mA for signalling circuit |
Poles Description | 3P |
Power Pole Contact Composition | 3 NO |
Product Or Component Type | Contactor |
Auxiliary Contacts Type | Instantaneous 1 NO |
Mechanical Robustness | Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6 |
Conventional Free Air Thermal Current | 20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit |
Device Application | Control |
Control Circuit Type | AC 50/60 Hz |
Insulation Resistance | Greater than 10 MOhm for signalling circuit |
Utilisation Category | AC-3; AC-3e; AC-1; AC-4 |
Rated Short Time Withstand Current | 90 A 122°F (50°C) - 1 s for power circuit; 85 A 122°F (50°C) - 5 s for power circuit; 80 A 122°F (50°C) - 10 s for power circuit; 60 A 122°F (50°C) - 30 s for power circuit; 45 A 122°F (50°C) - 1 min for power circuit; 40 A 122°F (50°C) - 3 min for power circuit; 20 A 122°F (50°C) - Greater than or Equal to 15 min for power circuit; 80 A - 1 s for signalling circuit; 90 A - 500 ms for signalling circuit; 110 A - 100 ms for signalling circuit |
Non Overlap Distance | 0.02 in (0.5 mm) |
Average Impedance | 3 mOhm - Ith 20 A 50 Hz for power circuit |
Inrush Power in VA | 30 VA (at 68°F (20°C)) |
Operating Altitude | 6561.68 ft (2000 m) without derating |
Contactor Application | Motor control; Resistive load |
Rated Operational Voltage | Power circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz; Signalling circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz |
Product Certifications | CB Scheme; CCC; UL; CSA; EAC; CE; UKCA |
Hold-In Power Consumption in VA | 4.5 VA (at 68°F (20°C)) |
Minimum Switching Voltage | 17 V for signalling circuit |
Motor Power KW | 2.2 kW 220 to 230 V AC 50/60 Hz AC-3; 4 kW 380 to 415 V AC 50/60 Hz AC-3; 4 kW 440/690 V AC 50/60 Hz AC-3; 2.2 kW 220 to 230 V AC 50/60 Hz AC-3e; 4 kW 380 to 415 V AC 50/60 Hz AC-3e; 4 kW 440/690 V AC 50/60 Hz AC-3e; 2.2 kW 220 to 230 V AC 50/60 Hz AC-4; 4 kW 380 to 415 V AC 50/60 Hz AC-4; 4 kW 440/690 V AC 50/60 Hz AC-4 |
Control Circuit Voltage | 200 to 208 V AC 50/60 Hz |
Associated Fuse Rating | 25 A gG at Less than or Equal to 440 V for power circuit; 25 A aM for power circuit; 10 A gG for signalling circuit conforming to IEC 60947; 10 A gG for signalling circuit conforming to VDE 0660 |
IRMS Rated Making Capacity | 110 A AC for power circuit conforming to IEC 60947; 110 A AC for signalling circuit conforming to IEC 60947 |
Auxiliary Contact Composition | 1 NO |
Heat Dissipation | 1.3 W |
Maximum Operating Rate | 3600 cyc/h |
Description
Miniature IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 200-208V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 20 A, Reversing Capability Non-Reversing, Overall Height 1.73 in, Overall Width 1.73 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Series TeSys K, Number of Auxillary Contacts 1, Contactor Style IEC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.25A)
- L.H. DOTTIE L.H. Dottie 2'' No Thread Connector, 5PK (NT200)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- MERSEN Fuse Clip, 60/30A, 13/16 in., 250VAC/600VAC (C08917P)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: Yes (LC2D25BD)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1K1210U7)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: Yes (LP2K0601BD)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LC2D09BD)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No (LC1D150T7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (LC1D40ABD)
- Square D Contactors & Contacts