Zoro Homepage

Molded Case Breakers (MCCBs) EJB 3P 25A 480V 50/60Hz 3Ph

  • Mfr # EJB34025

  • Zoro # G521851362


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Amps
25 A
Series
EJB
Standards
UL
Interrupt Rating
65 kA at 277V AC
AC Voltage Rating
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJB34025
Zoro #
G521851362
UPC #
78590112883
Country of Origin
United States

Details

Amps
25 A
Series
EJB
Standards
UL
Interrupt Rating
65 kA at 277V AC
Number of Poles
3
AC Voltage Rating
277V AC

Description

480 Star/277 VAC, 25 A, 65 kA, 3-Pole, E-Frame, Bolt-On Mount, Aluminum Lug Terminal, Thermal Magnetic, Branch, Miniature

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.