
Molded Case Breakers (MCCBs)
Mfr # PGL36120
Zoro # G621849696
product price: $17,525.99
/ea
Free Shipping & Returns
Key Features
Amps
1200 A
Number of Poles
3
AC Voltage Rating
600V AC
Terminal Connection
Line/Load Lug
Frame Type
P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGL36120
Zoro #
G621849696
UPC #
78590144645
Country of Origin
Dominican Republic
Dimensions
Height
16.16 in
Depth
8.05 in
Width
8.27 in
Details
Amps
1200 A
Number of Poles
3
AC Voltage Rating
600V AC
Terminal Connection
Line/Load Lug
Frame Type
P
Interrupt Rating
18 kA at 600V AC
Series
PG
Standards
UL, CSA, CE
Description
600 VAC 50/60 Hz, 1200 A, 18 kA, 3-Pole, P-Frame, Unit Mount, Line/Load Lug Terminal, 80% Continuous Current, Basic Electronic ET 1.0I, Molded Case Circuit Breaker
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.