Molded Case Circuit Breaker, POWERPACT H Series, 150A, 2 Pole, 600V AC, 65kA at 240V AC

  • Mfr # HGA261504

  • Zoro # G2589273


product price: $3,288.29
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGA261504
Zoro #
G2589273
UPC #
785901834267
Country of Origin
United States

Dimensions

Frame Size
150A/HG
Width
2.74 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG
Max. Wire Size
3 AWG
Power Wire Stripping Length
0.63 in (16 mm)
Mounting Height
3 in (76.20 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
150A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
BC
DC Voltage Rating
250/500V DC
Low Amp Trip Setting
900 A
Standards
CE, CSA, IEC, UL listed
High Amp Trip Setting
1,700 A
For Use With
I Line Panelboards
Features
Mercury Free; PVC Free
Color
Black
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
HACR rated Applications; Distribution
Max. Operating Temp.
104 Degrees F
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Communication Interface
Modbus; Ethernet
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Quality Labels
CE
Protected Poles Description
2t
Suitability For Isolation
Yes IEC 60947-2
Magnetic Tripping Current
1700 A
Local Signalling
Switched off (OFF) 1 trip indicator green)
Breaking Capacity
65 kA 240 V AC 50/60 Hz UL 489; 35 kA 480 V AC 50/60 Hz UL 489; 18 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489; 20 kA 500 V DC UL 489
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Product Certifications
UL; CSA; NOM
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Device Application
Distribution
Pollution Degree
3 IEC 60947-1
Terminal Identifier
AL150HD
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Network Frequency
50/60 Hz
Breaking Capacity Code
G
Circuit Breaker Application
HACR rated
Continuous Current Rating
0.8
Rated Insulation Voltage
750 V IEC 60947-2
IP Degree Of Protection
Front cover IP40 IEC 60529

Description

Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With I Line Panelboards, Series HG, High Amp Trip Setting 1,700 A, Low Amp Trip Setting 900 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250/500/600V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection BC, Frame Size 150A/HG, Circuit Breaker Mounting Style I-Line, Height 9.73 in, Width 2.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.