Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT J Series, 200A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # JJA36200

  • Zoro # G0567841


product price:  $4,603.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JJA36200
Zoro #
G0567841
UPC #
785901939245
Country of Origin
Korea, Republic of

Dimensions

Frame Size
250A/JJ
Width
4.12 in
Depth
5 in
Height
7.52 in
Max. Wire Size
350 kcmil
Min. Wire Size
3/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
High Amp Trip Setting
2,000 A
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC
For Use With
I-LINE Panelboard
Standards
CSA Certified, IEC 60947-2, NEMA, NOM-003-SCFI-2000, UL Listed
Min. Operating Temp.
28 Degrees F
Max. Operating Temp.
158 Degrees F

Description

Molded Case Circuit Breaker, 200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA @ 600V AC, High Amp Trip Setting 2,000 A, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 250A/J, Circuit Breaker Mounting Style I-Line, Height 7.52 in, Width 4.09 in, Depth 3.39 in, Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Circuit Breaker Actuator Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.