Shop SQUARE D
See all product information
Molded Case Circuit Breaker, LEGACY MCCB Series, 400A, 3 Pole, 600V AC, 42kA at 240VAC
Mfr # LAP36400MB
Zoro # G0845358
product price:Â $3,246.99
/ea
Free Shipping & Returns
Key Features
Series
LEGACY MCCB
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LAP36400MB
Zoro #
G0845358
UPC #
785901650386
Country of Origin
Korea, Republic of
Dimensions
Frame Size
400A/LA
Width
6 in
Depth
5.84 in
Height
11 in
Details
Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Short Lever
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
42kA at 240VAC
Trip Type
Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Application
HACR rated Applications
Standards
IEC, CSA, UL Listed
High Amp Trip Setting
4000 A
Features
Mercury Free; PVC Free
Description
Molded Case Circuit Breaker 600V 400A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.