Molded Case Circuit Breaker, POWERPACT H Series, 80A, 3 Pole, 600V AC, 100kA at 240VAC
Mfr # HJA36080
Zoro # G0567920
product price:Â $1,669.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT H
Amps
80A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HJA36080
Zoro #
G0567920
UPC #
785901507222
Country of Origin
Mexico
Dimensions
Frame Size
150A/HJ
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Description
Molded Case Circuit Breaker 600V 80A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.