This item is Discontinued.

Square D Molded Case Circuit Breaker, JJ Series, 225, 3 Pole, 600VAC, 100 kA JJL36225SA

Molded Case Circuit Breaker, JJ Series, 225, 3 Pole, 600VAC, 100 kA (Discontinued)

  • Mfr # JJL36225SA
  • Zoro # G0855298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJL36225SA
Zoro #
G0855298
UPC #
785901583585
Country of Origin
United States

Dimensions

Frame Size
J
Width
104 mm
Depth
86 mm
Height
191 mm
Min. Wire Size
3/0 AWG (Cu/Al)
Max. Wire Size
350 kcmil (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
JJ
Amps
225
Number of Poles
3
AC Voltage Rating
600VAC
Circuit Breaker Actuator
toggle
Circuit Breaker Mounting Style
Unit Mount Lug
Max. AIR Rating
100 kA
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Phase Connection
ABC
Application
HACR rated Applications; Distribution
Standards
UL, CSA, NEMA, NOM, CE
High Amp Trip Setting
2250 A
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC

Description

Molded Case Circuit Breaker 600V 225A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.