Molded Case Circuit Breaker, POWERPACT H Series, 20A, 3 Pole, 600V AC, 100kA at 240VAC

  • Mfr # HJL36020

  • Zoro # G0855331


product price:  $1,669.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
20A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJL36020
Zoro #
G0855331
UPC #
785901955955
Country of Origin
Mexico

Dimensions

Frame Size
150A/HJ
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)
Power Wire Stripping Length
0.63 in (16 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
20A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240VAC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
250V DC
Standards
UL, CSA, NEMA, NOM, CE
Color
Black
Application
HACR rated Applications; Distribution
High Amp Trip Setting
750 A
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC
Local Signalling
Switched off (OFF) 1 trip indicator green)
Product Certifications
UL; CSA; NOM
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Device Application
Distribution
Suitability For Isolation
Yes IEC 60947-2
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Network Frequency
50/60 Hz
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Continuous Current Rating
0.8
Quality Labels
CE
Terminal Identifier
AL150HD
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Breaking Capacity Code
J
Magnetic Hold Current
350 A
Communication Interface
Modbus; Ethernet
Rated Insulation Voltage
750 V IEC 60947-2
Protected Poles Description
3t
Breaking Capacity
100 kA 240 V AC 50/60 Hz UL 489; 65 kA 480 V AC 50/60 Hz UL 489; 25 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489
Circuit Breaker Application
HACR rated
Pollution Degree
3 IEC 60947-1
IP Degree Of Protection
Front cover IP40 IEC 60529

Description

Molded Case Circuit Breaker 600V 20A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.