Molded Case Circuit Breaker, POWERPACT H Series, 50A, 3 Pole, 600V AC, 100kA at 240VAC
Mfr # HJL36050
Zoro # G0567981
product price:Â $1,617.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT H
Amps
50A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJL36050
Zoro #
G0567981
UPC #
785901839668
Country of Origin
United States
Dimensions
Frame Size
150A/HJ
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)
Description
Molded Case Circuit Breaker 600V 50A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.