Molded Case Circuit Breaker, POWERPACT J Series, 150A, 3 Pole, 600V AC, 100kA at 240VAC

  • Mfr # JJA36150

  • Zoro # G0854869


product price:  $4,158.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
150A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJA36150
Zoro #
G0854869
UPC #
785901795919
Country of Origin
Mexico

Dimensions

Frame Size
250A/JJ
Width
4.12 in
Depth
5 in
Height
7.52 in
Max. Wire Size
4/0 AWG (Cu/Al)
Min. Wire Size
4 AWG (Cu/Al)
Power Wire Stripping Length
0.98 in (25 mm)
Mounting Height
4.5 in (114.30 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
150A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
100kA at 240VAC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Interrupt Rating
65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC
High Amp Trip Setting
1750 A
Standards
UL, CSA, NEMA, NOM, CE
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Pollution Degree
3 IEC 60947-1
Protection Type
Overload protection; Short-circuit protection
Continuous Current Rating
0.8
Circuit Breaker Application
HACR rated
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Quality Labels
CE
Rated Operational Voltage
600 V AC 50/60 Hz IEC 60947-3
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Product Certifications
UL; CSA; NOM
Magnetic Hold Current
750 A
Local Signalling
Switched off (OFF) 1 trip indicator green)
Tightening Torque
221.27 lbf.in (25 N.m) 0.04 to 0.15 in² (25 to 95 mm²) (AWG 4 to AWG 4/0)
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Suitability For Isolation
Yes IEC 60947-2
AWG Gauge
AWG 4 to AWG 4/0 aluminium/copper terminal
Communication Interface
Modbus; Ethernet
Terminal Identifier
AL175JD
Breaking Capacity
100 kA 240 V AC 50/60 Hz UL 489; 65 kA 480 V AC 50/60 Hz UL 489; 25 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489
Long Time Pick-Up Adjustment Range
0.25 to 1 x In
Network Frequency
50/60 Hz
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Rated Insulation Voltage
750 V IEC 60947-2
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Device Application
Distribution
Breaking Capacity Code
J
IP Degree Of Protection
Front cover IP40

Description

Molded Case Circuit Breaker 600V 150A, 150 A Amps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.