Molded Case Circuit Breaker, POWERPACT J Series, 225A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # JGL36225

  • Zoro # G2598592


product price:  $2,579.16
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JGL36225
Zoro #
G2598592
UPC #
785901883760
Country of Origin
Mexico

Dimensions

Frame Size
250A/JG
Width
4.12 in
Depth
5 in
Height
7.52 in
Min. Wire Size
3 AWG
Max. Wire Size
350 MCM
Power Wire Stripping Length
0.98 in (25 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250/500V DC
High Amp Trip Setting
2,250 A
Low Amp Trip Setting
1,125 A
Standards
CCC, CE, CSA, IEC, UL Listed
For Use With
I Line Panelboards
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Quality Labels
CE
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Circuit Breaker Application
HACR rated
Rated Operational Voltage
600 V AC 50/60 Hz IEC 60947-3
Protection Type
Overload protection; Short-circuit protection
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Suitability For Isolation
Yes IEC 60947-2
AWG Gauge
AWG 3/0 to 350 kcmil aluminium/copper terminals
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Magnetic Tripping Current
2250 A
Tightening Torque
221.27 lbf.in (25 N.m) 0.15 to 0.29 in² (95 to 185 mm²) (AWG 3/0 to 350 kcmil)
Magnetic Hold Current
1125 A
Product Certifications
UL; CSA; NOM
Breaking Capacity Code
G
Breaking Capacity
65 kA 240 V AC 50/60 Hz UL 489; 35 kA 480 V AC 50/60 Hz UL 489; 18 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489; 20 kA 500 V DC UL 489
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Device Application
Distribution
Network Frequency
50/60 Hz
Local Signalling
Switched off (OFF) 1 trip indicator green)
Communication Interface
Modbus; Ethernet
Pollution Degree
3 IEC 60947-1
Rated Insulation Voltage
750 V IEC 60947-2
Terminal Identifier
AL250JD
IP Degree Of Protection
Front cover IP40
Continuous Current Rating
0.8
Long Time Pick-Up Adjustment Range
0.25 to 1 x In

Description

Molded Case Circuit Breaker, 225 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 240V AC, For Use With I Line Panelboards, Series JG, High Amp Trip Setting 2,250 A, Low Amp Trip Setting 1,125 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 500V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 250A/JG, Circuit Breaker Mounting Style Free Standing, Height 7.52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.