Molded Case Circuit Breaker, POWERPACT J Series, 250A, 3 Pole, 600V AC, 65kA at 240V AC
Mfr # JGF36250
Zoro # G4062122
product price:Â $3,604.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JGF36250
Zoro #
G4062122
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
250A/JG
Width
4.12 in
Depth
5 in
Height
7.52 in
Min. Wire Size
3/0 AWG (Cu/Al)
Max. Wire Size
350 kcmil (Cu/Al)
Description
PowerPact J-Frame breaker,thermal-magne
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.