Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT M Series, 350A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # MJA36350
  • Zoro # G3545403

product price: 
$
8,232.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT M
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MJA36350
Zoro #
G3545403
UPC #
785901689584
Country of Origin
Korea, Republic of

Dimensions

Frame Size
800A/M
Width
8.3 in
Depth
8.1 in
Height
12.9 in
Max. Wire Size
500 MCM
Min. Wire Size
3/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT M
Amps
350A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
100kA at 240V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Terminal Connection
Box Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
For Use With
I Line Panelboards
Standards
CSA, IEC, UL listed
High Amp Trip Setting
3,500 A
Low Amp Trip Setting
700 A
Application
HACR rated Applications; Distribution
Color
Black
Interrupt Rating
35 kA at 240V AC, 25 kA at 380/415/600V AC, 100 kA at 240V AC, 65 kA at 240/480V AC, 50 kA at 380/415V AC
Features
Mercury Free; PVC Free
Compatible Product Type
I Line Panelboards

Description

Molded Case Circuit Breaker, 350 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 600V AC, For Use With I Line Panelboards, Series MJ, High Amp Trip Setting 3,500 A, Low Amp Trip Setting 700 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 800A/M, Circuit Breaker Mounting Style Panel Mount, Height 12.9 in, Width 8.3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.