Molded Case Circuit Breaker, POWERPACT Q Series, 200A, 2 Pole, 240V AC, 100kA at 240V AC

  • Mfr # QJL22200

  • Zoro # G3970921


product price:  $1,551.95
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Amps
200A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QJL22200
Zoro #
G3970921
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
250A/QJ
Width
3 in
Depth
3.93 in
Height
6.47 in

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
200A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Lug
DC Voltage Rating
Not Rated
Features
Mercury Free; PVC Free
Standards
UL, CSA, NEMA, NOM
Application
Electrical Distribution
Interrupt Rating
100 kA at 120/208V AC
High Amp Trip Setting
2400 A
Instantaneous Trip
Fixed

Description

PowerPact Q - molded case circuit breake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products