Zoro Homepage

Motor Starter, Non-Reversing, No Auxiliary Contacts, 110V-120V AC, 3 P

  • Mfr # 8538SBG33V02S

  • Zoro # G0852455


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8538SBG33V02S
Zoro #
G0852455
UPC #
785901020745
Country of Origin
Mexico

Dimensions

Overall Depth
8.34 in
Overall Width
9.50 in
Overall Height
22.50 in

Details

Item
Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Enclosure Type
Painted Steel Sheet
HP @ 3 Phase - 575V
5
Operating Voltage
600V AC
Control Circuit Type
Separate Control Circuit
Auxiliary Contacts
Without
Horsepower Rating
5 hp 460 V AC, 3 phase; 5 hp 575 V AC, 3 phase
Maximum Voltage Rating
600 V AC
Control Units
No control units
Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
Disconnect Type
Fusible disconnect switch R, 30 A
Configuration
Non-reversing
Overload Protection Type
Melting Alloy
NEMA Enclosure Rating
NEMA 1
Current AC
18 A
Frequency
50/60 Hz

Description

Starter Motor Control Less Than1000Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.