Zoro Homepage

NEMA Control Relay, 4NO, 24VAC, 10A

  • Mfr # 8501XO40V01

  • Zoro # G2538986


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24V AC
Hz
60
Number of Pins - Relay
10
Body Depth - Relay
3.95 in
Contact Material
Silver Cadmium Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501XO40V01
Zoro #
G2538986
UPC #
785901537045
Country of Origin
Mexico

Dimensions

Body Depth - Relay
3.95 in
Overall Height - Relay
3.5 in
Body Height - Relay
3.5 in
Body Width - Relay
2.23 in
Height
3.5 in
Width
2.23 in
Depth
3.95 in
Body Depth
3.95 in
Lead Size
18 AWG
Body Width
2.23 in
Overall Height
3.5 in
Body Height
3.5 in

Description

NEMA Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 24V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 60 Hz, Body Depth 3.95 in, Body Height 3.5 in, Body Width 2.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.