Zoro Homepage

NEMA Fusible Str, Size 0,120V Coil, 12 Enc

  • Mfr # 8538SBA23V02S

  • Zoro # G0857166


product price: $1,369.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
0
Amps AC
18
Max. Motor Voltage
600V AC
Coil Volts
120V AC
Fuse Clip Type
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8538SBA23V02S
Zoro #
G0857166
UPC #
785901743965
Country of Origin
Mexico

Dimensions

NEMA Size
0
Mounting Hole Distance - Width
9.5 in
Overall Height
22.5 in
Overall Width
9.5 in
Mounting Hole Distance - Height
22.5 in
Mounting Hole Diameter
0.31 in
Overall Depth
8.34 in
Frame Size
S

Description

NEMA Combination Starter, Coil Voltage 120V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form Not Applicable, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable, Series 8538

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.