NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P, Screw Clamp

  • Mfr # 8536SCG3V02H30S

  • Zoro # G3368355


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SCG3V02H30S
Zoro #
G3368355
UPC #
785901807025
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Width
6 in
Overall Height
10 in
Overall Depth
5.56 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Includes
Solid state overload relay
HP @ 3 Phase - 575V
10 hp
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
NEMA Enclosure Rating
1
Minimum Overload Relay Current Setting
9 A
Maximum Overload Relay Current Setting
27 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Phase
Three
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Current AC
27 A
Frequency
50/60 Hz
Operator
None
Includes Pilot Light
No
Overload Protection Type
Electronic
Trip Class
10/20
Horsepower @ Three Phase - 480V AC
10 hp
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 27 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.