NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw Clamp

  • Mfr # 8536SBO2V08H30

  • Zoro # G3081976


product price:  $572.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SBO2V08H30
Zoro #
G3081976
UPC #
785901900955
Country of Origin
Mexico

Dimensions

NEMA Size
0
Overall Height
6.77 in
Overall Width
3.5 in
Overall Depth
4.22 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Includes
Solid state overload relay
HP @ 3 Phase - 575V
5 hp
Enclosure Type
Open
Operating Voltage
600V AC
NEMA Enclosure Rating
No Enclosure
Minimum Overload Relay Current Setting
6 A
Horsepower @ Three Phase - 208V AC
3 hp
Phase
Three
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Three Phase - 480V AC
5 hp
Current AC
18 A
Frequency
60 Hz
Trip Class
10/20
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
3 hp
Includes Pilot Light
No
Maximum Overload Relay Current Setting
18 A
Overload Protection Type
Electronic
Operator
None

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 18 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 6 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.