NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw Clamp

  • Mfr # 8536SDO1V08H30

  • Zoro # G2690107


product price:  $869.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SDO1V08H30
Zoro #
G2690107
UPC #
094701489271
Country of Origin
Mexico

Dimensions

NEMA Size
2
Overall Height
7.81 in
Overall Depth
4.94 in
Overall Width
4.31 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Includes
Solid state overload relay
HP @ 3 Phase - 575V
25 hp
Enclosure Type
Open
Operating Voltage
600V AC
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 208V AC
10 hp
NEMA Enclosure Rating
No Enclosure
Current AC
45 A
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 240V AC
15 hp
Operator
None
Starter Style
NEMA
Frequency
60 Hz
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
No
Includes Pilot Light
No
Horsepower @ Three Phase - 600V AC
25 hp
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
15 A
Phase
Three
Trip Class
10/20

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 15 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.