NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P, Screw Clamp

  • Mfr # 8536SEO1V06H30

  • Zoro # G3271947


product price:  $1,654.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SEO1V06H30
Zoro #
G3271947
UPC #
785901807230
Country of Origin
Mexico

Dimensions

NEMA Size
3
Overall Width
5.47 in
Overall Height
11.09 in
Overall Depth
6.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
50 hp
Includes
Solid state overload relay
Enclosure Type
Open
Operating Voltage
600V AC
Minimum Overload Relay Current Setting
30 A
Includes Pilot Light
No
Horsepower @ Three Phase - 240V AC
30 hp
Horsepower @ Three Phase - 600V AC
50 hp
Phase
Three
Horsepower @ Three Phase - 208V AC
25 hp
Starter Style
NEMA
Operator
None
Current AC
90 A
Horsepower @ Three Phase - 480V AC
50 hp
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
90 A
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC
Trip Class
10/20
Includes Auxiliary Contacts
No
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 90 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 30 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.