Miniature Circuit Breaker, QO Series, 60A, 3 Pole, 240V AC, 10kA at 240V AC
- Mfr # QOU300
- Zoro # G0566511
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
60 A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature, Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QOU300
- Zoro #
- G0566511
- UPC #
- 785901489238
- Country of Origin
- Korea, Republic of
Dimensions
- Frame Size
- 100A/QOU
- Width
- 2-1/4 in
- Depth
- 2.95 in
- Height
- 4.05 in
- Min. Wire Size
- 12 AWG (Cu/Al)
- Max. Wire Size
- 2/0 AWG (Cu/Al)
Description
Nonautomatic Miniature Switch 240V 60A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.