Square D

Nonreversing 1 NEMA Rating, 120V AC


product price: $198.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Poles 3
  • Amps AC 20 A
  • Enclosure NEMA Rating 1
  • HP @ 3 Phase - 240V 7 1/2 hp
  • HP @ 3 Phase - 480V 7 1/2 hp
See all product information

Product Information

Dimensions

Height 10.0 in
Depth 5.56 in
Width 6.0 in
Mounting Hole Distance - Width 4.13 in
Overall Height 10 in
Overall Width 6 in
Mounting Hole Distance - Height 8.13 in
Overall Depth 5.56 in

Details

Item Definite Purpose Magnetic Motor Starter
Coil Volts 120V AC
Number of Poles 3
Amps AC 20 A
Enclosure NEMA Rating 1
HP @ 3 Phase - 240V 7 1/2 hp
HP @ 3 Phase - 480V 7 1/2 hp
HP @ 1 Phase - 120V 1 1/2 hp
HP @ 1 Phase - 240V 3 hp
HP @ 3 Phase - 575V 5 hp
Action Nonreversing
Thermal Unit Code F1
Includes Trip-Free Reset Mechanism
Standards REACH, RoHS, UL Listed
Hz 50/60
Horsepower @ Three Phase - 480V AC 7 1/2 hp
Current AC 20 A
NEMA Enclosure Rating 1
Coil Voltage 120V AC
Series Class 8911 Type DP
Horsepower @ Single Phase - 120V AC 1 1/2 hp
Horsepower @ Three Phase - 600V AC 7 1/2 hp
Horsepower @ Single Phase - 240V AC 3 hp
Maximum Voltage Rating 600V AC
Overload Protection Type Melting Alloy
Mechanical Operating Durability 500,000
Reversing Capability Non-Reversing
Locked Rotor Load 100 A @ 460V AC, 120 A @ 230V AC, 80 A @ 575V AC
Phase Three
Horsepower @ Three Phase - 240V AC 7 1/2 hp
Frequency 50/60 Hz

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 7 1/2 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Current AC 20 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.