Square D

Nonreversing 1 NEMA Rating, 120V AC (Discontinued)


Free Shipping & Returns


Key Features

  • Coil Volts 120V AC
  • Enclosure NEMA Rating 1
  • HP @ 1 Phase - 240V 5 hp
  • Action Nonreversing
  • Amps AC 25 A
See all product information

Product Information

Dimensions

Depth 5.56 in
Height 10.0 in
Width 6.0 in
Mounting Hole Distance - Width 4.13 in
Overall Height 10 in
Overall Width 6 in
Overall Depth 5.56 in
Mounting Hole Distance - Height 8.13 in

Details

Item Definite Purpose Magnetic Motor Starter
Coil Volts 120V AC
Enclosure NEMA Rating 1
HP @ 1 Phase - 240V 5 hp
Action Nonreversing
Amps AC 25 A
Number of Poles 2
HP @ 1 Phase - 120V 2 hp
Includes Trip-Free Reset Mechanism
Thermal Unit Code E2
Hz 50/60
Standards REACH, RoHS
NEMA Enclosure Rating 1
Maximum Voltage Rating 600V AC
Frequency 50/60 Hz
Coil Voltage 120V AC
Mechanical Operating Durability 500,000
Overload Protection Type Melting Alloy
Horsepower @ Single Phase - 120V AC 2 hp
Horsepower @ Single Phase - 240V AC 5 hp
Reversing Capability Non-Reversing
Series Class 8911 Type DP
Phase Single
Locked Rotor Load 100 A @ 575V AC, 125 A @ 460V AC, 150 A @ 230V AC
Current AC 25 A

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 120V AC, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 25 A, Number of Poles 2, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Single, Overload Protection Type Melting Alloy, Locked Rotor Load 100 A @ 575V AC, 125 A @ 460V AC, 150 A @ 230V AC, Mechanical Operating Durability 500,000, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.