Square D

Nonreversing 1 NEMA Rating, 480V AC


original price: $288.69
16% off
new price: $239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Poles 3
  • Amps AC 25 A
  • Enclosure NEMA Rating 1
  • HP @ 3 Phase - 240V 10 hp
  • HP @ 3 Phase - 480V 15 hp
See all product information

Product Information

Dimensions

Depth 5.56 in
Height 10.0 in
Width 6.0 in
Overall Depth 5.56 in
Mounting Hole Distance - Width 4.13 in
Overall Width 6 in
Overall Height 10 in
Mounting Hole Distance - Height 8.13 in

Details

Item Definite Purpose Magnetic Motor Starter
Coil Volts 480V AC
Number of Poles 3
Amps AC 25 A
Enclosure NEMA Rating 1
HP @ 3 Phase - 240V 10 hp
HP @ 3 Phase - 480V 15 hp
HP @ 1 Phase - 120V 2 hp
HP @ 1 Phase - 240V 5 hp
HP @ 3 Phase - 575V 10 hp
Action Nonreversing
Includes Trip-Free Reset Mechanism
Standards REACH, RoHS, UL Listed
Thermal Unit Code F2
Hz 50/60
Mechanical Operating Durability 500,000
Locked Rotor Load 100 A @ 575V AC, 125 A @ 460V AC, 150 A @ 230V AC
Reversing Capability Non-Reversing
Horsepower @ Three Phase - 600V AC 20 hp
Horsepower @ Single Phase - 120V AC 2 hp
Coil Voltage 480V AC
Current AC 25 A
Horsepower @ Single Phase - 240V AC 5 hp
Overload Protection Type Melting Alloy
Horsepower @ Three Phase - 480V AC 15 hp
Series Class 8911 Type DP
Frequency 50/60 Hz
Horsepower @ Three Phase - 240V AC 10 hp
Phase Three
NEMA Enclosure Rating 1
Maximum Voltage Rating 600V AC

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 25 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.