NEMA Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 120V AC, 3 P, Screw Clamp
Mfr # 8536SAG12V02H30S
Zoro # G6056075
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Full Load Current - Inductive
9 A
Reversing Capability
Non-Reversing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8536SAG12V02H30S
Zoro #
G6056075
UPC #
785901752202
Country of Origin
Mexico
Dimensions
NEMA Size
00
Overall Width
6 in
Overall Depth
5.56 in
Overall Height
10 in
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 9 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.