Square D

Nonreversing No Enclosure NEMA Rating, 208 to 240V AC


product price: $285.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Coil Volts 208 to 240V AC
  • Number of Poles 2
  • Amps AC 40 A
  • Enclosure NEMA Rating No Enclosure
  • HP @ 1 Phase - 120V 3 hp
See all product information

Product Information

Dimensions

Depth 4.09 in
Width 3.5 in
Height 6.73 in
Overall Depth 4.09 in
Mounting Hole Distance - Height 8.13 in
Overall Width 3.5 in
Overall Height 6.73 in

Details

Item Definite Purpose Magnetic Motor Starter
Coil Volts 208 to 240V AC
Number of Poles 2
Amps AC 40 A
Enclosure NEMA Rating No Enclosure
HP @ 1 Phase - 120V 3 hp
HP @ 1 Phase - 240V 7 1/2 hp
Action Nonreversing
Includes Trip-Free Reset Mechanism
Hz 50/60
Standards REACH, RoHS, UL Listed
Thermal Unit Code G4
Overload Protection Type Melting Alloy
Locked Rotor Load 160 A @ 575V AC, 200 A @ 460V AC, 240 A @ 230V AC
Coil Voltage 208-240V AC
Phase Single
NEMA Enclosure Rating No Enclosure
Reversing Capability Non-Reversing
Horsepower @ Single Phase - 240V AC 7 1/2 hp
Current AC 40 A
Frequency 50/60 Hz
Series Class 8911 Type DP
Maximum Voltage Rating 600V AC
Horsepower @ Single Phase - 120V AC 3 hp
Mechanical Operating Durability 500,000

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 208-240V AC, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Current AC 40 A, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Single, Overload Protection Type Melting Alloy, Locked Rotor Load 160 A @ 575V AC, 200 A @ 460V AC, 240 A @ 230V AC, Mechanical Operating Durability 500,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.