
Occupancy Sensor, X Series, Pir, Single
Mfr # SQR73101BK
Zoro # G215307373
product price: $48.69
/eaKey Features
Item - Motion Sensing and Dimming
Vacancy Sensors
Color - Motion Sensing and Dimming
Black
Type
1-Way
Length (In.)
4.05 in
Fixture Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR73101BK
Zoro #
G215307373
UPC #
785901549208
Country of Origin
China
Dimensions
Length (In.)
4.05 in
Depth (In.)
2.08 in
Width (In.)
2.44 in
Details
Item - Motion Sensing and Dimming
Vacancy Sensors
Color - Motion Sensing and Dimming
Black
Type
1-Way
Fixture Housing Material
Metal
Standards
UL 1917
Color
Black
Fixture Housing Finish
Matte
Item
Occupancy Sensor,X Series,Pir,Single
Number of Gangs
1
Number of Poles
1
Amps
10A
Application
Control
Description
X Series residential wiring devices socket receptacle featuring an array of new features, such as flush mounting, easy installation, and connectivity with wifi. This outlet socket has a 15A current rating. The rated operational voltage of this device is 125 VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Each outlet socket has two poles and a ground. The connection terminals of this outlet socket are push-in termination and screw terminal. Its matching mounting box can be recessed into the surface of the wall for flush mounting. This receptacle is tamper resistant with discrete black shutters. This socket outlet has a white frame. The self-grounding feature is a brass ground contact which provides ground retention to metal boxes that eliminates the need to use a ground screw. This socket has a width of 1.42 in (36 mm), a height of 4.06 in (103 mm) and a depth of 1.06 (27 mm). By satisfying the NEMA 5-15R, UL 498 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices.
- X Series 10A Single pole PIR Occupancy Sensor Light Control Matte Black
- Residential grade with independent light sensor that will not turn on lights if ambient light in room is sufficient
- Sold individually
- Easy to clean
- High-impact resistant and durable thermoplastic for long-lasting product life
- Compliant with RoHS directive, for non-hazardous materials
- Rear color coded wires make for quick connection to electrical system
- Wall plate required, sold separately
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.