Through Panel, Open Power Relay, Square, 30 A, 6 Pins, Screw

  • Mfr # 8501CO7V20

  • Zoro # G3058273


product price:  $69.79
/ea

Key Features

Mounting Style
Through Panel
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501CO7V20
Zoro #
G3058273
UPC #
785901052258
Country of Origin
China

Dimensions

Overall Height - Relay
1.95 in
Dimensions
1.95"H, 2.50"W, 2.49"D
Overall Depth
1.95 in
Body Width
2.5 in
Body Depth
2.25 in
Body Height
2.49 in

Details

Item
Open Power Relay
Mounting Style
Through Panel
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
120V AC
Current Rating
30 A
Contact Form
DPST-NO
Contact Rating (AC)
30 A @ 300V, 5 A @ 600V
Contact Rating (DC)
40 A @ 28V
Hz
50/60
Number of Poles
2
Power Consumption - Relay
10.0 VA
Coil Rating
10.0VA, 2.0W
Standards
CE Certified, CSA Certified, UL File No. E78351 CCN NLDX
Contact Material
Silver Tin Oxide
Contact Amp Rating (Resistive)
40A @ 277VAC/28VDC
Maximum Operating Temperature
122 Degrees F
Series
8501C Series
Horsepower @ 120V AC
1 1/2 hp
Minimum Operating Temperature
-22 Degrees F
Sealing
Open
Power Consumption
10 VA
Maximum Switching Voltage
600V AC
Status Indicator
No Indicator
Motor Rated
Yes
Horsepower @ 240V AC
2 hp
Frequency
50/60 Hz
Input Voltage
120V AC
For Use With
Conveyor and Material Handling Applications, Electric Heater, Pumping
Contact Rating
30 A
Switching Voltage
600 V AC

Description

Open Power Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPST-NO, Current Rating 30 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 6, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 277V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Through Panel, Body Depth 2.25 in, Body Height 2.49 in, Body Width 2.5 in, Contact Material Silver Tin Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.