Zoro Homepage

Through Panel, Open Power Relay, Square, 30 A, 8 Pins, Screw

  • Mfr # 8501CO16V20

  • Zoro # G0556595


product price: $78.32
/ea
Free Shipping & Returns

Key Features

Mounting Style
Through Panel
Electrical Connection
Screw
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501CO16V20
Zoro #
G0556595
UPC #
785901052135
Country of Origin
China

Dimensions

Dimensions
2.31"H, 2.50"W, 3.13"D
Overall Height - Relay
2.31 in
Body Depth
2.31 in
Body Width
2.5 in
Body Height
3.12 in
Overall Depth
3.12 in
Width
2.5 in (63.50 mm)
Depth
2.31 in (58.67 mm)

Description

Open Power Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 30 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 8, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Through Panel, Body Depth 2.31 in, Body Height 3.12 in, Body Width 2.5 in, Contact Material Silver Tin Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.