Operating Kit
Mfr # 9421LT1
Zoro # G2222263
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Disconnect Switch Size
0.8 A
Description/Special Features
7-3/16 in to 11-5/8 in Mounting Depth
Number of Poles
2, 3
Includes
8 in Long Handle
For Use With
Type MEL, MXL, MAL, and MHL Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9421LT1
Zoro #
G2222263
UPC #
785901822097
Country of Origin
Mexico
Dimensions
Disconnect Switch Size
0.8 A
Width
1.42 in
Depth
1.81 in
For Disconnect Switch Size
1,200 A
Length
8 in
Handle Length
8 in (203.20 mm)
Details
Item
Handle Assembly
Description/Special Features
7-3/16 in to 11-5/8 in Mounting Depth
Number of Poles
2, 3
Includes
8 in Long Handle
For Use With
Type MEL, MXL, MAL, and MHL Circuit Breakers
Mounting Mechanism
Door
Product Type
Handle Mechanism
Standards
CSA Certified, UL Listed
Compatible with Manufacturer Model Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063R1
Current Rating
1,200 A
Duty
Heavy Duty
Environment
Indoor/Outdoor
NEMA Enclosure Rating
1, 12, 3R
Material
Metal
Frame Type
1,200 A
Product Or Component Type
Circuit Breaker Mechanism
Product Compatibility
NEMA 1/3R/12 enclosure
Shaft Type
standard
Description
Handle Assembly, For Use With Type MEL, MXL, MAL, and MHL Circuit Breakers, Number of Poles 2, 3, Includes 8 in Long Handle, Frame Type 1,200 A, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.